35B19
Description
35B19 ROLLER CHAIN SPROCKET ; 3/8" P 19T 1/2" MIN PLAIN BORE
Part # 35B19
BDI # 618921
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Global Part Number GPN:
36111
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
35B16
Description
35B16 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" MIN PLAIN BORE
Part # 35B16
BDI # 618915
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Global Part Number GPN:
36108
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
35B28
Description
35B28 ROLLER CHAIN SPROCKET ; 3/8" P 28T 1/2" MIN PLAIN BORE
Part # 35B28
BDI # 618938
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Global Part Number GPN:
36120
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
35B30
Description
35B30 ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE
Part # 35B30
BDI # 618940
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36121
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Global Part Number GPN:
36126
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore