35BS18HT 3/4
Description
35BS18HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 3/4" BORE
Part # 35BS18HT 3/4
BDI # 618694
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32536
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
H35B18F X 3/4
Description
H35B18F X 3/4 SPROCKET ; 3/8" P 18T HT 3/4" BORE
Part # 35BS18HT 3/4
BDI # 916248
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38551
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 1
Description
35BS18 1 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1" BORE
Part # 35BS18 1
BDI # 618687
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32997
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35B18
Description
35B18 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1/2" MIN PLAIN BORE
Part # 35B18
BDI # 618919
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Global Part Number GPN:
36110
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
35BTB18
Description
35BTB18 ROLLER CHAIN SPROCKET ; 3/8" P 18T BORE FOR 1008 BUSHING
Part # 35BTB18
BDI # 618878
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32016
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed