35BS21 5/8
Description
35BS21 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 21T 5/8" BORE
Part # 35BS21 5/8
BDI # 618714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32372
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Global Part Number GPN:
36532
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35B21
Description
35B21 ROLLER CHAIN SPROCKET ; 3/8" P 21T 1/2" MIN PLAIN BORE
Part # 35B21
BDI # 618925
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Global Part Number GPN:
36113
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35BTB21
Description
35BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB21
BDI # 618881
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32019
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
35B21SS 1/2 KW2SS
Description
35B21SS 1/2 KW2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B21SS 1/2 KW2SS
BDI # 21516075
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore