35BTB32
Description
35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB32
BDI # 618889
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35A30
Description
35A30 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 30T A-NO HUB
Part # 35A30
BDI # 618596
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
31613
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35B30
Description
35B30 ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE
Part # 35B30
BDI # 618940
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36121
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35BS30 3/4
Description
35BS30 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 30T 3/4" BORE
Part # 35BS30 3/4
BDI # 618777
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Global Part Number GPN:
32563
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35BS32 5/8
Description
35BS32 5/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 32T B-HUB ONE SIDE 5/8" FB
Part # 35BS32 5/8
BDI # 618788
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32393
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore