35BS32 5/8
Description
35BS32 5/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 32T B-HUB ONE SIDE 5/8" FB
Part # 35BS32 5/8
BDI # 618788
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32393
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BTB32
Description
35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB32
BDI # 618889
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35B32
Description
35B32 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 32T 1 ROW
Part # 35B32
BDI # 618942
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Global Part Number GPN:
36122
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Global Part Number GPN:
31614
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
35BS32 7/8
Description
35BS32 7/8 ROLLER CHAIN SPROCKET ; 7/8" FINISHED BORE 35 CHAIN 32T 1 ROW
Part # 35BS32 7/8
BDI # 618789
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32805
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore