35BS18HT 3/4
Description
35BS18HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 3/4" BORE
Part # 35BS18HT 3/4
BDI # 618694
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32536
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 25MM 8MMX3.3MM KW
Description
35BS18 25MM 8MMX3.3MM KW SPROCKET ; 3/8IN PITCH 25MM BORE 18 TEETH STEEL
Part # 35BS18 25MM 8MMX3.3MM KW
BDI # 21445183
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 28MM 8MMKW 2SS
Description
35BS18 X 28MM 8MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 28MM BORE
Part # 35BS18 X 28MM 8MMKW 2SS
BDI # 24479307
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 25MM 8MMKW SS AT 90DEG
Description
35BS18 X 25MM 8MMKW SS AT 90DEG SPROCKET ; 35 ANSI 18 TEETH 25MM BORE
Part # 35BS18 X 25MM 8MMKW SS AT 90DEG
BDI # 24479303
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 X 19MM 6MMKW 2SS
Description
35BS18 X 19MM 6MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 19MM BORE
Part # 35BS18 X 19MM 6MMKW 2SS
BDI # 24479305
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore