35BS15 3/4
Description
35BS15 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T 3/4" BORE
Part # 35BS15 3/4
BDI # 618659
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32526
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35B15SS 15MM
Description
35B15SS 15MM ROLLER CHAIN SPROCKET ; 3/8" PITCH 15 TEETH
Part # 35B15SS 15MM
BDI # 22371673
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore