35BB19H 1/2
Description
35BB19H 1/2 IDLER SPROCKET ; 3/8" P 19T HT BALL BEARING 1/2" BORE
Part # 35BB19H 1/2
BDI # 618614
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
18.288
Other Features:
0.168 Inch Teeth Width
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS35-1-OL
Description
35 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35OL
BDI # 1405747
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482227
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
35B16
Description
35B16 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" MIN PLAIN BORE
Part # 35B16
BDI # 618915
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Global Part Number GPN:
36108
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore