Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610
35BTB35
Description
35BTB35 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB35
BDI # 618890
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32028
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
35BTB36
Description
35BTB36 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB36
BDI # 618891
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32029
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
35BTB48
Description
35BTB48 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB48
BDI # 618895
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32033
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed