35B13
Description
35B13 ROLLER CHAIN SPROCKET ; 3/8" P 13T 1/2" MIN PLAIN BORE
Part # 35B13
BDI # 618910
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Global Part Number GPN:
36105
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
35B13SS X 1/2 RSB
Description
35B13SS X 1/2 RSB SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B13SS
BDI # 22384162
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
H3513X3/4
Description
H3513X3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1127653
BDI # 323937
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With Set Screw
Global Part Number GPN:
7226
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13
Description
35B13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15634
BDI # 163591
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
35NB13H 1/2
Description
35NB13H 1/2 IDLER SPROCKET ; 3/8" P 12T HT NEEDLE BRG 1/2" BORE
Part # 35NB13H 1/2
BDI # 619000
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.18 Inch Hub Diameter | 0.168 Inch Teeth Width