Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
38588
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
H35JA28
Description
H35JA28 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 28T B-STYLE W/HT
Part # 35JA28
BDI # 920217
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.553
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35BTB28
Description
35BTB28 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB28
BDI # 618887
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32025
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35BS28 3/4
Description
35BS28 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 28T 3/4" BORE
Part # 35BS28 3/4
BDI # 618767
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
32561
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28HT 1
Description
35BS28HT 1 ROLLER CHAIN SPROCKET ; 35 CHAIN 28T B-HUB ONE SIDE 1" FB
Part # 35BS28HT 1
BDI # 618770
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
33024
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore