Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
31615
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35BTB35
Description
35BTB35 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB35
BDI # 618890
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32028
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
35JA35H
Description
35JA35H ROLLER CHAIN SPROCKET ; 3/8" P 35T JA BUSHED W/HARDENED TOOTH
Part # 35JA35
BDI # 919907
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.392
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
35H35
Description
35H35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1169309
BDI # 323793
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Split Taper Bushing
Global Part Number GPN:
9731
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore