Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
31615
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35B35
Description
35B35 ROLLER CHAIN SPROCKET ; 3/8" P 35T 5/8" MIN PLAIN BORE
Part # 35B35
BDI # 618943
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
36123
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35JA35H
Description
35JA35H ROLLER CHAIN SPROCKET ; 3/8" P 35T JA BUSHED W/HARDENED TOOTH
Part # 35JA35
BDI # 919907
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.392
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
35B35FH X 5/8
Description
H35B35F X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 35T 5/8" BORE W/HARDENED TEETH
Part # 35BS35 5/8
BDI # 24341319
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore