Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
QD Bushing
Global Part Number GPN:
30913
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
35BS84 7/8
Description
35BS84 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS84 7/8
BDI # 618868
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
With 2 Set Screw
Global Part Number GPN:
32817
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Finished Bore
35BS84 1 3/16
Description
35BS84 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS84 1 3/16
BDI # 618866
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
With 2 Set Screw
Global Part Number GPN:
33623
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Finished Bore
35H112
Description
35H112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1169424
BDI # 323781
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Split Taper Bushing
Global Part Number GPN:
9743
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore