35BS16 3/4
Description
35BS16 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 16T 3/4" BORE
Part # 35BS16 3/4
BDI # 618669
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
32529
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
35B17SS X 1/2 RSB
Description
35B17SS X 1/2 RSB SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B17SS
BDI # 22384168
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.231
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35BTL19
Description
35BTL19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 19T TAPERLOCK W/HT
Part # 35BTB19H
BDI # 919560
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35BTL20
Description
35BTL20 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 20T TAPERLOCK W/HT
Part # 35BTB20H
BDI # 919561
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35BTB20
Description
35BTB20 ROLLER CHAIN SPROCKET ; 3/8" P 20T BORE FOR 1008 BUSHING
Part # 35BTB20
BDI # 618880
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32018
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed