D35B12H
Description
D35B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B12H
BDI # 607686
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Duplex Type
Global Part Number GPN:
30559
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore