D35B15H

COMPARE

D35B15H

Description
D35B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B15H

BDI # 607689

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.989
Other Features: Duplex Type
Global Part Number GPN: 30562
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY