D35B25H
Description
D35B25H ROLLER CHAIN SPROCKET ; 35-2 CHAIN 25 TEETH 2 ROW HT
Part # D35B25H
BDI # 607699
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Duplex Type
Global Part Number GPN:
30572
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore