D35B60

COMPARE

D35B60

Description
D35B60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B60

BDI # 607706

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 7.165
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.38
Other Features: Duplex Type
Global Part Number GPN: 30579
Pitch Diameter - Millimeter: 182
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B15H

COMPARE

D35B15H

Description
D35B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B15H

BDI # 607689

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.989
Other Features: Duplex Type
Global Part Number GPN: 30562
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B25H

COMPARE

D35B25H

Description
D35B25H ROLLER CHAIN SPROCKET ; 35-2 CHAIN 25 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D35B25H

BDI # 607699

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.992
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.194
Other Features: Duplex Type
Global Part Number GPN: 30572
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B20H

COMPARE

D35B20H

Description
D35B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B20H

BDI # 607694

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.397
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.593
Other Features: Duplex Type
Global Part Number GPN: 30567
Pitch Diameter - Millimeter: 60.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY