D35B18H
Description
D35B18H ROLLER CHAIN SPROCKET ; 3/8" P 18T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D35B18H
BDI # 607692
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Duplex Type
Global Part Number GPN:
30565
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore