Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Duplex Type
Global Part Number GPN:
30585
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side