Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.48
Length Thru Bore - Millimeter:
11.125
Other Features:
Pre Lubricated
D35B19 ALT TO PRINT 238770
Description
D35B19 ALT TO PRINT 238770 SPROCKET
Part # D35B19 ALT TO PRINT 238770
BDI # 26397232
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.637
Pitch Diameter - Millimeter:
57.861
Mounting Method:
Rough Bore
HD35B19 ALT TO PRINT 238770
Description
HD35B19 ALT TO PRINT 238770 SPROCKET ; ROLLER CHAIN
Part # HD35B19 ALT TO PRINT 238770
BDI # 26397172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568244
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed