40JA16H
Description
40JA16H ROLLER CHAIN SPROCKET ; 1/2" P 165T HT 5/8" MIN PLAIN A PLATE
Part # 40JA16H
BDI # 620271
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30920
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
40BTB16H
Description
40BTB16H ROLLER CHAIN SPROCKET ; 1/2" 16T HT BORE FOR 1008 BUSHING
Part # 40BTB16H
BDI # 620115
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32047
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed