40BTB18H
Description
40BTB18H ROLLER CHAIN SPROCKET ; 1/2" 18T HT BORE FOR 1210 BUSHING
Part # 40BTB18H
BDI # 620119
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32051
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
40JA18H
Description
40JA18H ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T A PLATE HARDENED
Part # 40JA18H
BDI # 620275
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30924
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed