40P47
Description
40P47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170208
BDI # 323819
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
9787
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 1/2" 36T BORE FOR 1610 BUSHING
Part # 40BTB36
BDI # 620142
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32074
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40SDS40
Description
40SDS40 ROLLER CHAIN SPROCKET ; 1/2" P 40T BORE FOR SDS BUSHING
Part # 40SDS40
BDI # 620323
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30928
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed