40BS16HT 1 1/4
Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE
Part # 40BS16HT 1 1/4
BDI # 619571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33908
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BS15 3/4
Description
40BS15 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 15T 3/4" BORE
Part # 40BS15 3/4
BDI # 619552
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32592
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40BS16 1
Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Part # 40BS16 1
BDI # 619563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33051
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BS16HT 1
Description
40BS16HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1" BORE
Part # 40BS16HT 1
BDI # 619570
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33052
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore