40BTB54
Description
40BTB54 ROLLER CHAIN SPROCKET ; 1/2" 54T BORE FOR 1610 BUSHING
Part # 40BTB54
BDI # 620147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32079
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
40SDS54H
Description
40SDS54H ROLLER CHAIN SPROCKET ; 1/2" P 54T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS54H
BDI # 919957
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
QD Bushing
Global Part Number GPN:
37922
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed