40B15
Description
40B15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # 40B15
BDI # 620166
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36144
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40BS15 1
Description
40BS15 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1" BORE
Part # 40BS15 1
BDI # 619547
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
33048
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40BTB15H
Description
40BTB15H ROLLER CHAIN SPROCKET ; 1/2" 15T HT BORE FOR 1008 BUSHING
Part # 40BTB15H
BDI # 620113
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32045
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
40BS15 7/8
Description
40BS15 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T 7/8" BORE
Part # 40BS15 7/8
BDI # 619554
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32829
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40B15SS
Description
40B15SS ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE STAINLESS
Part # 40B15SS
BDI # 620167
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36550
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore