40BS17 1
Description
40BS17 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1" BORE
Part # 40BS17 1
BDI # 619577
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33054
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BTB17H
Description
40BTB17H ROLLER CHAIN SPROCKET ; 1/2" 17T HT BORE FOR 1210 BUSHING
Part # 40BTB17H
BDI # 620117
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32049
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
40BS17 1 1/4
Description
40BS17 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1-1/4" BORE
Part # 40BS17 1 1/4
BDI # 619578
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33910
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; 1/2" P 17T BALL BRG 17MM BORE
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing