40BS23HT 1 1/2
Description
40BS23HT 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS23HT 1 1/2
BDI # 619702
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
34710
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
DS40A23H
Description
DS40A23H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T DBL SGL W/HT
Part # DS40A23
BDI # 913055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
572826
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
H4023X1
Description
H4023X1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1128438
BDI # 324120
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With Set Screw
Global Part Number GPN:
7300
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
40BS23 1
Description
40BS23 1 ROLLER CHAIN SPROCKET ; 1/2" P 23T 1" BORE
Part # 40BS23 1
BDI # 619691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
33072
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
H40B23F X 1
Description
H40B23F X 1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23 TEETH ST W/HT
Part # 40BS23HT 1
BDI # 22107660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore