40BTB35
Description
40BTB35 ROLLER CHAIN SPROCKET ; 1/2" 35T BORE FOR 1610 BUSHING
Part # 40BTB35
BDI # 620141
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32073
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
40BS35 1 1/4
Description
40BS35 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 35T 1-1/4" BORE
Part # 40BS35 1 1/4
BDI # 619855
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
33950
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35 1
Description
40BS35 1 ROLLER CHAIN SPROCKET ; 1/2" P 35T 1" BORE
Part # 40BS35 1
BDI # 619853
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
33094
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35H X 1
Description
40BS35H X 1 ROLLER CHAIN SPROCKET ; 1" BORE B TYPE ONE SIDE HARDENTEETH
Part # 40BS35H X 1
BDI # 24024388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore