40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40BTB30H
Description
40BTB30H ROLLER CHAIN SPROCKET ; 1/2" 30T HT BORE FOR 1610 BUSHING
Part # 40BTB30H
BDI # 620139
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32071
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40SH30
Description
40SH30 ROLLER CHAIN SPROCKET ; 1/2" P 30T BORE FOR SH BUSHING
Part # 40SH30
BDI # 620347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
QD Bushing
Global Part Number GPN:
30952
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40BTB30
Description
40BTB30 ROLLER CHAIN SPROCKET ; 1/2" 30T BORE FOR 1610 BUSHING
Part # 40BTB30
BDI # 620138
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32070
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed