DS40A15 ALTERED 1IN BORE 1/4IN KW

COMPARE

DS40A15 ALTERED 1IN BORE 1/4IN KW

Description
DS40A15 ALTERED 1IN BORE 1/4IN KW ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # DS40A15 ALTERED 1IN BORE 1/4IN KW

BDI # 24257771

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY