40 C/L SC
Description
40 C/L SC CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH SPRING CLIP
Part # DRV-40-1 SC CO LINK;C2283
BDI # 300345
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597509
Chain Series:
Standard
Internal Special Features:
No
40CR RIV 10FT
Description
40CR RIV 10FT ROLLER CHAIN ; 40 1/2" PITCH RIVETED 10FT/BOX
Part # DRV-40-1RCR-10FT;32226
BDI # 300279
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Zinc Aluminum Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Silver Shield | Wear Resistant
RC40-1 SPR CL SF
Description
RC40-1 SPR CL SF CONNECTING LINK ; 1/2" PITCH 1 STRAND STEEL RIV
Part # 0840180
BDI # 571711
Features
Roller Width - Inch:
0.31
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.31
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RC40-1R
Description
RC40-1R ROLLER CHAIN ; RIV 1/2" PITCH 0.31" DIA STEEL
Part # 0840165
BDI # 571708
Features
Roller Width - Inch:
0.31
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1