H40BTL16
Description
H40BTL16-1008 ROLLER CHAIN SPROCKET ; 1/12" P 16T BORED FOR 1008 BUSHING HARD
Part # 40BTB16H
BDI # 919574
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
40BTB16
Description
40BTB16 ROLLER CHAIN SPROCKET ; 1/2" 16T BORE FOR 1008 BUSHING
Part # 40BTB16
BDI # 620114
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32046
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed