40A32
Description
40A32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 19/32" MIN PLAIN BORE A PLATE
Part # 40A32
BDI # 619446
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
31649
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
40B32
Description
40B32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 5/8" MIN PLAIN BORE
Part # 40B32
BDI # 620197
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
36161
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore