40BS22 1
Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE
Part # 40BS22 1
BDI # 619671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33069
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22 3/4
Description
40BS22 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 22T 3/4" BORE
Part # 40BS22 3/4
BDI # 619678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32613
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22HT 5/8
Description
40BS22HT 5/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 22T B-HUB ONE SIDE 5/8IN FB
Part # 40BS22HT 5/8
BDI # 619689
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32436
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40A22
Description
40A22 ROLLER CHAIN SPROCKET ; 1/2" P 22T 5/8" MIN PLAIN BORE A PLATE
Part # 40A22
BDI # 619433
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
31639
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40SH22
Description
40SH22 ROLLER CHAIN SPROCKET ; 1/2" P 22T BORE FOR SH BUSHING
Part # 40SH22
BDI # 620333
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
QD Bushing
Global Part Number GPN:
30938
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed