40BS32 3/4
Description
40BS32 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 32T 3/4" BORE
Part # 40BS32 3/4
BDI # 619832
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
32633
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
40A32
Description
40A32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 19/32" MIN PLAIN BORE A PLATE
Part # 40A32
BDI # 619446
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
31649
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
40BS32 1
Description
40BS32 1 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1" BORE
Part # 40BS32 1
BDI # 619826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
33091
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
40BTB32
Description
40BTB32 ROLLER CHAIN SPROCKET ; 1/2" 32T BORE FOR 1610 BUSHING
Part # 40BTB32
BDI # 620140
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32072
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
40B32FH X 1-1/4
Description
H40B32F X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1-1/4" BORE W/HARDENED TEETH
Part # 40BS32 1 1/4
BDI # 24343791
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore