40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40BTB54
Description
40BTB54 ROLLER CHAIN SPROCKET ; 1/2" 54T BORE FOR 1610 BUSHING
Part # 40BTB54
BDI # 620147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32079
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
40A60
Description
40A60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 23/32" MIN PLAIN BORE A PLATE
Part # 40A60
BDI # 619477
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
31677
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Global Part Number GPN:
36183
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING
Part # 40BTB48
BDI # 620146
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32078
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed