H40BTL24
Description
H40BTL24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 24T TAPERLOCK W/HT
Part # 40BTB24H
BDI # 919582
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
H40BTL14
Description
H40BTL14 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 14T TAPERLOCK W/HT
Part # 40BTB14H
BDI # 919572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
40H15H
Description
40H15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT BORE FOR H BUSHING
Part # 40H15H
BDI # 620244
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Split Taper Bushing
Global Part Number GPN:
571583
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
H40BTL15
Description
H40BTL15 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 15T TAPERLOCK W/HT
Part # 40BTB15H
BDI # 919573
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
40H22H
Description
40H22H ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T BORED FOR H BUSHING HARD
Part # 40H22H
BDI # 620253
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571590
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed