40B28SS
Description
40B28SS ROLLER CHAIN SPROCKET ; 40 CHAIN SIZE B TYPE
Part # 40B28SS
BDI # 21848688
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
36894
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
H40A27
Description
40A27 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 27T A-PLATE W/HT
Part # 40A27
BDI # 913765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
H40A26
Description
40A26 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 26T A-PLATE W/HT
Part # 40A26
BDI # 913764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
H40B11
Description
H40B11 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 11T B-STYLE W/HT
Part # 40B11HT
BDI # 913902
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
40B20SS
Description
40B20SS CHAIN SPROCKET ; 1/2" PITCH 20 TEETH RSB SS
Part # 40B20SS
BDI # 21574678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36879
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore