40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BS17HT 7/8
Description
40BS17HT 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 17T 7/8" BORE
Part # 40BS17HT 7/8
BDI # 619590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
32836
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40BTB17H
Description
40BTB17H ROLLER CHAIN SPROCKET ; 1/2" 17T HT BORE FOR 1210 BUSHING
Part # 40BTB17H
BDI # 620117
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32049
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
40BS17HT 3/4
Description
40BS17HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 17T HT 3/4" BORE
Part # 40BS17HT 3/4
BDI # 619588
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
32599
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40BS17HT 1
Description
40BS17HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T HT 1" BORE
Part # 40BS17HT 1
BDI # 619584
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33055
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore