40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BS12 1
Description
40BS12 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1" BORE
Part # 40BS12 1
BDI # 619515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
33042
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40 SC CL
Description
40 SC CL CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
25.4
Other Features:
2.438 Inch Hub Diameter | 0.284 Inch Teeth Width