40BS16 1
Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Part # 40BS16 1
BDI # 619563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33051
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BS16 5/8
Description
40BS16 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" BORE
Part # 40BS16 5/8
BDI # 619568
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
32417
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BTB16
Description
40BTB16 ROLLER CHAIN SPROCKET ; 1/2" 16T BORE FOR 1008 BUSHING
Part # 40BTB16
BDI # 620114
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32046
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
DS40A16
Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE
Part # DS40A16
BDI # 607027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
569301
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
40BS16 1 1/8
Description
40BS16 1 1/8 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1-1/8" BORE
Part # 40BS16 1 1/8
BDI # 619565
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33362
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore