40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40A60
Description
40A60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 23/32" MIN PLAIN BORE A PLATE
Part # 40A60
BDI # 619477
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
31677
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31672
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30933
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
40A53
Description
40A53 ROLLER CHAIN SPROCKET ; 1/2" P 53T 23/32" MIN PLAIN BORE A PLATE
Part # 40A53
BDI # 619470
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Global Part Number GPN:
31670
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore