40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40B20
Description
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # 40B20
BDI # 620176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36149
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40B12
Description
40B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE
Part # 40B12
BDI # 620159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
36141
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
40B15
Description
40B15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # 40B15
BDI # 620166
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36144
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40B24
Description
40B24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # 40B24
BDI # 620184
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36153
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore