40BTB20
Description
40BTB20 ROLLER CHAIN SPROCKET ; 1/2" 20T BORE FOR 1610 BUSHING
Part # 40BTB20
BDI # 620122
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32054
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
10187
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
H40H23
Description
H40H23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1177054
BDI # 327777
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Global Part Number GPN:
10189
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 22T B-HUB ONE SIDE
Part # 40BTB22H
BDI # 620127
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32059
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
40BTB28
Description
40BTB28 ROLLER CHAIN SPROCKET ; 1/2" 28T BORE FOR 1610 BUSHING
Part # 40BTB28
BDI # 620136
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32068
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed