40A27

COMPARE

40A27

Description
40A27 ROLLER CHAIN SPROCKET ; 1/2" P 27T 5/8" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 40A27

BDI # 619439

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.578
Global Part Number GPN: 31644
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY