40BS28 1
Description
40BS28 1 ROLLER CHAIN SPROCKET ; 1/2" P 28T 1" BORE
Part # 40BS28 1
BDI # 619774
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
33085
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40BTB28
Description
40BTB28 ROLLER CHAIN SPROCKET ; 1/2" 28T BORE FOR 1610 BUSHING
Part # 40BTB28
BDI # 620136
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32068
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
40BS28 7/8
Description
40BS28 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 28T 7/8" BORE
Part # 40BS28 7/8
BDI # 619782
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
32865
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
350-AG428 SPKT PKG
Description
350-AG428 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194615
BDI # 345917
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
40BS28 1 1/4
Description
40BS28 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 28T 1-1/4" BORE
Part # 40BS28 1 1/4
BDI # 619776
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
33940
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore