40BS26HT 1 1/8
Description
40BS26HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS26HT 1 1/8
BDI # 619760
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
33391
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
H40B26F X 5/8
Description
H40B26F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS26HT 5/8
BDI # 916439
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
38738
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore